Actuator Plate in White
Cue™ Actuator Plate in White
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with K-18829-NA 2-inx4-in in-wall tank and carrier system
- Dual flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf)
- Large flush actuator plate opening can be removed for easy access to inner tank
- WaterSense toilets meet strict EPA flushing guidelines, including using at least 20 percent less water than 1.6-gallon toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Cue™ K-18829 In-wall Tank and Carrier System
- Collection:
- Cue™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5/8 in
- Height:
- 6-5/16 in
- Length:
- 8-7/8 in
- Material:
- Plastic
- Product Type:
- Actuator Plate
- Thickness:
- 0.625 in
- UL Listed:
- No
- UPC:
- 885612679741
- WaterSense Labeled:
- No
- Width:
- 8-7/8 in