100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass
Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One light Indoor fixture in Oxidized Brass finish.
- Dimensions: 10"W x 11"H
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Dry locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
- Trends: Farmhouse/Rustic, Artisan
- 1-year limited manufacturer's warranty
- Dimmable and LED/CFL/Incandescent compatible
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Sedona
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Oxidized Brass
- Depth:
- 10 in
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Aluminum
- Minimum Height:
- 14-1/2 in
- Number of Lights:
- 1
- Overall Height:
- 11 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740141673
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga