13 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Inspire 13 in. 17W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gives a dash of flair to the standard ceiling light
- Fits seamlessly within Modern, Traditional and Farmhouse interiors
- Silky Brushed Nickel finish
- Measured 13in diameter x 6in ht.
- Contains one 17W LED Module
- 1,452 lumens 83 lumens/watt (source), 3000K color temperature, 90+ CRI
- CSA Safety listed for use in damp locations
- Compatible with many ELV dimmers
- Progress Lighting products are designed for exceptional quality, reliability, and functionality
- Includes installation instructions and mounting hardware
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- Yes
- Collection:
- Inspire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Farmhouse, Modern, Traditional
- Lumens:
- 1452
- Lumens per Watt:
- 83
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247226221
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 13 in