This product requires certification to purchase.

1-Light 100W Medium E-26 10in. Outdoor Wall Sconce in Black

Progress Lighting

Englewood 1-Light 100W Medium E-26 10in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560098031
  • Item #7852622
  • Manufacturer Part #P560098-031
5 out of 5 Customer Rating
Brand image
Progress Lighting

Englewood 1-Light 100W Medium E-26 10in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #PP560098031
  • Item #7852622
  • Manufacturer Part #P560098-031
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Inspired by the look of hammered copper Englewood fixtures display elements of rustic craftmanship
  • An interior coating of copper metallic paint amplifies its illumination
  • The medium wall lantern can be hung on either side of a front or rear door, by a garage, on exterior walls or in porches or outdoor living areas, or in casual living rooms, dining rooms, kitchens and bathrooms
  • Perfect for Farmhouse interior and exterior architecture
  • Deep Black finish
  • Measures 12in diameter x 10 3/8in ht.
  • Uses one 100-watt max. medium base bulb or LED equivalent (sold separately)
  • Dark Sky compliant
  • CSA Safety listed for use in wet locations
  • Compatible with standard wall dimmer
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Englewood
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13-3/4 in
Diameter:
12 in
Dimmable:
No
ETL Listed:
No
Height:
10-3/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Farmhouse
Material:
Steel
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Wet Locations
UPC:
785247223183
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
12 in