This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

American Standard

Delancey® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7052121002
  • Item #7864271
  • Manufacturer Part #7052121.002
5 out of 5 Customer Rating
Brand image
American Standard

Delancey® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7052121002
  • Item #7864271
  • Manufacturer Part #7052121.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cast brass spout
  • Washerless 28 mm ceramic disc valve cartridge with integral hot limit safety stop.
  • Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Push Pop-Up Drain: Fewer parts. Installs in less time, No adjustments required - seals the first time, every time.
  • Lead Free: Faucet contains ? 0.25% total lead content by weighted average
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
5-1/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
012611657702
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
4-9/16 in