This product requires certification to purchase.

Round Open Towel Ring in Polished Nickel

American Standard

Delancey® Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #A7052190013
  • Item #7864281
  • Manufacturer Part #7052190.013
3.3 out of 5 Customer Rating
Brand image
American Standard

Delancey® Round Open Towel Ring in Polished Nickel

  • Fast #
  • Part #A7052190013
  • Item #7864281
  • Manufacturer Part #7052190.013
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Bushing on towel ring to prevent scratching and squeaking
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Delancey®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-7/8 in
Diameter:
2-3/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-7/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-7/8 in
Ring Type:
Open
Shape:
Round
UPC:
012611657634
Width:
7 in