24 in. Towel Bar in PVD Brushed Nickel
Delancey® 24 in. Towel Bar in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal construction for durability & long life
- Concealed mounting No exposed set screws
- Easy to Install
- Durability of Finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/16 in
- Base Plate Width:
- 2-3/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Delancey®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Depth:
- 3-13/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-33/200 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 3-7/8 in
- UPC:
- 012611648069
- Width:
- 26-33/200 in