33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Edgewater® 33 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fabricated Single Bowl Stainless Steel kitchen sink
- 18 Gauge Stainless Steel
- 6" depth with offset drain
- Zero radius corners
- Dual mount (top or under) installation
- Single hole
- Features SoundSecure+™ Sound Pads
- Features StoneLock™ Undercoating
- 36" (914mm) cabinet required
- Limited Lifetime Warranty;Nominal Dimensions: 33" x 22" x 6" (838 x 559 x 152mm);Bowl Size: 30-1/4" (768mm) wide 16-1/2" (420mm) front to back 6" (152mm) deep
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Edgewater®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-9/16 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 16-9/16 in x 6 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 193406013870
- Width:
- 22 in