This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #G23737EN2
  • Item #7864436
  • Manufacturer Part #23737EN2
5 out of 5 Customer Rating
Brand image
GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #G23737EN2
  • Item #7864436
  • Manufacturer Part #23737EN2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy technology for less water and perfect flow
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 11 7 ?16 in. Faucet height (when in use)
  • 5-5?8 in. Spout reach
  • 10-3?8 in. Aerator height
  • Solid brass body
  • Metal lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Concetto™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1-5/16 in
Faucet Height:
11-7/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
11-7/16 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
10-3/8 in
Spout Reach:
5-5/8 in
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Width:
4-5/8 in