This product requires certification to purchase.

Single Robe Hook in Polished Chrome

American Standard

Delancey® Single Robe Hook in Polished Chrome

  • Fast #
  • Part #A7052210002
  • Item #7864441
  • Manufacturer Part #7052210.002
4.1 out of 5 Customer Rating
Brand image
American Standard

Delancey® Single Robe Hook in Polished Chrome

  • Fast #
  • Part #A7052210002
  • Item #7864441
  • Manufacturer Part #7052210.002
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Materials of Construction: Metal construction for durability & long life.
  • Concealed Mounting: No exposed set screws.
  • Easy to Install
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/16 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-1/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4-1/16 in
UPC:
012611657559
Width:
2-3/16 in