This product requires certification to purchase.

Deck Plate for Paradigm™ Selectronic® Faucets in Polished Chrome

This product has been replaced by

No image available
American Standard Paradigm Deck Plate
Manufacturer Part #703P400.002
American Standard

Deck Plate for Paradigm™ Selectronic® Faucets in Polished Chrome

  • Fast #
  • Part #A702P400002
  • Item #7864442
  • Manufacturer Part #702P400.002
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
American Standard Paradigm Deck Plate
Manufacturer Part #703P400.002
American Standard

Deck Plate for Paradigm™ Selectronic® Faucets in Polished Chrome

  • Fast #
  • Part #A702P400002
  • Item #7864442
  • Manufacturer Part #702P400.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal with 1/4" fixation bolts
  • Polished Chrome finish.
  • Easy to Install
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Diameter - Inside 1:
1/4 in
Diameter - Outside:
1/4 in
Faucet Part Type:
Deck Plate
Fits Brand:
American Standard
Fits Model:
Paradigm™ Selectronic®
Height:
2-15/16 in
Length:
6-1/16 in
Material:
Metal
NSF Certified:
Yes
UPC:
012611607578
WaterSense Labeled:
No
Width:
6 in