This product requires certification to purchase.

Single Handle Bar Faucet in StarLight® Chrome

GROHE

Concetto® Single Handle Bar Faucet in StarLight® Chrome

  • Fast #
  • Part #G31479001
  • Item #7864459
5 out of 5 Customer Rating
Brand image
GROHE

Concetto® Single Handle Bar Faucet in StarLight® Chrome

  • Fast #
  • Part #G31479001
  • Item #7864459
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
  • 13 3?4" Faucet height
  • 6 5?8" Aerator height
  • 7 1?2" Faucet reach
  • 360 degree Swivel radius
  • Solid brass body
  • Dual spray with toggle function: switches between regular water flow and spray without turning off the water
  • GROHE QuickFix® Plus installation system
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Concetto®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
7-5/16 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
UL Listed:
No
WaterSense Labeled:
No