25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Brilliant White
Quince® 25 in. Drop-in Cast Iron Single Bowl Kitchen Sink in Brilliant White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Single Bowl Sink
- 3 hole
- 9" deep bowl
- Top Mount Installation
- 27" (686mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 25" x 22" x 9" (635 x 558 x 226mm)
- Bowl Size: 21-7/16" (545mm) wide 15-3/4" (400mm) front to back 8-7/8" (226mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Quince®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/16 in x 15-3/4 in x 8-7/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 791556118652
- Width:
- 21-5/16 in