This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

American Standard

Delancey® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7052018002
  • Item #7864520
  • Manufacturer Part #7052018.002
5 out of 5 Customer Rating
Brand image
American Standard

Delancey® 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #A7052018002
  • Item #7864520
  • Manufacturer Part #7052018.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Materials of Construction: Metal construction for durability & long life.
  • Concealed Mounting: No exposed set screws.
  • Easy to Install
  • Width - 18"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/16 in
Base Plate Width:
2-3/16 in
CARB OTC LEED Compliant:
No
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/16 in
GSA Approved:
No
Hardware Included:
No
Height:
2-1/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Metal
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-7/8 in
UPC:
012611656941
Width:
20-1/10 in