30 in. Undermount Cast Iron Single Bowl Kitchen Sink in Brilliant White
Delancey® 30 in. Undermount Cast Iron Single Bowl Kitchen Sink in Brilliant White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast Iron Single Bowl Sink
- 8-11/16" deep bowl
- Undermount Installation
- Minimum 33" (838mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 30" x 19" x 8-11/16" (762 x 483 x 221mm)
- Bowl Size: 26-1/6" (662mm) wide 15-3/8" (390mm) front to back 8-11/16" (221mm) deep
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Delancey®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/16 in x 15-3/8 in x 8-11/16 in
- Sink Depth:
- 19 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 791556118270
- Width:
- 19 in