Round Closed Towel Ring in Matte Black
Kumin® Round Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other products in the Kumin® collection
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/16 in
- Diameter:
- 5-13/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-15/16 in
- IAPMO Listed:
- No
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 3-5/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 885612770233
- Width:
- 5-13/16 in