Double Robe Hook in Polished Chrome
Kumin® Double Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 1600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Kumin® collection
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kumin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/16 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-5/16 in
- UPC:
- 885612770103
- Width:
- 1-13/16 in