This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

KOHLER

Kumin® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K97898-CP
  • Item #7874683
  • Manufacturer Part #97898-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Kumin® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K97898-CP
  • Item #7874683
  • Manufacturer Part #97898-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
3-5/16 in
Ring Type:
Closed
Shape:
Round
UPC:
885612770110
Width:
5-13/16 in