This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

American Standard

Cardiff Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #A5257A65MT020
  • Item #7878514
  • Manufacturer Part #5257A65MT.020
4.7 out of 5 Customer Rating
Brand image
American Standard

Cardiff Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #A5257A65MT020
  • Item #7878514
  • Manufacturer Part #5257A65MT.020
4.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • "No Slam" slow-close seat and lid for user convenience
  • EverClean® Antimicrobial Surface
  • Fits most conventional elongated toilets
  • Bottom mounting hardware with Quick connect nut included to expedite installation
  • Made from Polypropylene Plastic
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Cardiff
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-11/16 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
2-1/4 in
IAPMO Listed:
No
Length:
17-3/8 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Soft Close Lid
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
791556108158
Width:
13-7/8 in