This product requires certification to purchase.

Metal Polished Nickel Air Gap

Moen

Granite Series Metal Polished Nickel Air Gap

  • Fast #
  • Part #M105895NL
  • Item #7878667
  • Manufacturer Part #105895NL
4.6 out of 5 Customer Rating
Brand image
Moen

Granite Series Metal Polished Nickel Air Gap

  • Fast #
  • Part #M105895NL
  • Item #7878667
  • Manufacturer Part #105895NL
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Granite Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
8-7/8 in
IAPMO Listed:
Yes
Material:
Metal, Plastic
Product Type:
Air Gap
UPC:
026508294338
Weight:
0.63 lb
Width:
1-15/16 in