This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

This product has been replaced by

Signature Hardware Matte Black Two Handle Widespread Bathroom Sink Faucet
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black
Moen

Rizon™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MT6920BL
  • Item #7878761
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware Matte Black Two Handle Widespread Bathroom Sink Faucet
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Matte Black
Moen

Rizon™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MT6920BL
  • Item #7878761
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Rizon™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-21/64 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
4-41/125 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-1/2 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
14 in