This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

Moen

Zarina™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #ML84533SRN
  • Item #7878781
  • Manufacturer Part #L84533SRN
4.3 out of 5 Customer Rating
Brand image
Moen

Zarina™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #ML84533SRN
  • Item #7878781
  • Manufacturer Part #L84533SRN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spot Resistbrushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • 4" centerset design allows for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSensecriteria to conserve water without sacrificing performance
  • Deckplate included
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Washerless
Collection:
Zarina™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
6-33/100 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-33/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4 in
Spout Reach:
5-13/50 in
Spout Swivel:
Spout Type:
Fixed
UPC:
026508252635
Vandal Resistant:
No
WaterSense Labeled:
Yes