Double Robe Hook in Polished Nickel
This product has been replaced by
Manufacturer Part #SHMA555001PN
Belfield™ Double Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- For use in the bath as well as the kitchen for hanging towels and more
- Coordinates with Moen bathroom faucets and accessories
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Belfield™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-37/50 in
- GSA Approved:
- No
- Height:
- 3-7/50 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-19/25 in
- UPC:
- 034584029720
- Width:
- 3-1/4 in