60W 1-Light Medium E-26 Pendant in Sun Faded Wood with Brushed Nickel
Country Estates 60W 1-Light Medium E-26 Pendant in Sun Faded Wood with Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Country Estates
- Color Finish Category:
- Browns
- Color Finish Name:
- Sun Faded Wood, Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Style:
- Pear Shape
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 747396111087
- Watts:
- 60 W
- Width:
- 6-1/2 in