24 in. Towel Bar in Matte Black
Duro™ 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duro 24" towel bar
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Duro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-57/250 in
- IAPMO Listed:
- No
- Length:
- 25-611/1000 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 671256480948
- Width:
- 1-811/1000 in