This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Linen

American Standard

Cardiff™ Elongated Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #A5257A65MT222
  • Item #7896620
  • Manufacturer Part #5257A65MT.222
5 out of 5 Customer Rating
Brand image
American Standard

Cardiff™ Elongated Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #A5257A65MT222
  • Item #7896620
  • Manufacturer Part #5257A65MT.222
5 out of 5 Customer Rating

X Points

Color Finish Name: Linen Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • "No Slam" slow-close seat and lid for user convenience
  • EverClean® Antimicrobial Surface
  • Fits most conventional elongated toilets
  • Bottom mounting hardware with Quick connect nut included to expedite installation
  • Made from Polypropylene Plastic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cardiff™
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
18-11/16 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
No
Length:
15-3/8 in
Material:
Plastic
NSF Certified:
Yes
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
791556108134
Width:
14-3/16 in