This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

American Standard

Cadet® Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #A2764951295
  • Item #7896676
  • Manufacturer Part #2764951.295
4.6 out of 5 Customer Rating
Brand image
American Standard

Cadet® Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)

  • Fast #
  • Part #A2764951295
  • Item #7896676
  • Manufacturer Part #2764951.295
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durability - Sturdy brass design ensures quality and reliability
  • Hand shower – Slim and modern, uses 1.8 gpm/6.8 Lpm
  • Precise control - metal lever handle offers smooth, easy motion
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Cadet®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
11-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
43-1/8 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.8 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
43-1/16 in
Hose Length:
36 in
IAPMO Listed:
Yes
Installation Type:
Floor Mount
Length:
11-5/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
38-3/16 in
Trim Only:
Yes
Tub Spout Reach:
8-1/8 in
UPC:
012611593154
WaterSense Labeled:
Yes
Width:
6-15/16 in