Round Closed Front Toilet Seat with Cover in Linen
Cardiff™ Round Closed Front Toilet Seat with Cover in Linen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- "No Slam" slow-close seat and lid for user convenience
- EverClean® Antimicrobial Surface
- Fits most conventional round front toilets
- Bottom mounting hardware with Quick connect nut included to expedite installation
- Made from Polypropylene Plastic
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cardiff™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 16-5/8 in
- Fits Brand:
- American Standard
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed:
- No
- Length:
- 15-3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Features:
- Soft Close Lid
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 791556108103
- Width:
- 14-3/16 in