Metal Toe-Tap Drain in Matte Black
Metal Toe-Tap Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement kit in polished nickel finish
- Kit includes: Overflow cover/escutcheon in polished nickel finish, 2 attachment screws, allen key and pop up drain in polished nickel finish
- Standard overflow cover and drain
- Fits American Standard freestanding bathtub models 2765.034, 2766.034 and 2767.034
- Available in finishes to complement bathroom decor
- One-year limited warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Metal
- Fits Model:
- 2766.034, 2767.034, Models 2765.034
- IAPMO Listed:
- No
- Trim Only:
- No
- UPC:
- 791556119055
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in