30 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Town Square® S 30 in. Rectangular Fireclay Pedestal Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30x22-1/2-inch Pedestal Sink Top with rear overflow
- Fine fire clay pedestal top is durable and long-lasting
- Classic architectural style with crown molding details for a timeless elegance
- Signature design elements coordinate across all of the Town Square S Collection pieces for a perfectly matched bathroom solution
- Right Height® for greater comfort during use
- Large useful working space on the sink top
- 1 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 7-3/4 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-1/2 in x 12-1/4 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 193406020656
- Vessel Only:
- Yes
- Width:
- 22 in