Round Closed Towel Ring in Matte Black
Dia® Round Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Case: 16 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dia towel ring
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Dia®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-5/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/5 in
- Material:
- Brass, Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 671256480702
- Width:
- 6 in