This product requires certification to purchase.

1-Hook Robe Hook in Matte Black

Symmons Industries

Duro™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #SYM363RH-MB
  • Item #7910328
  • Manufacturer Part #363RH-MB
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Duro™ 1-Hook Robe Hook in Matte Black

  • Fast #
  • Part #SYM363RH-MB
  • Item #7910328
  • Manufacturer Part #363RH-MB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Duro robe hook
  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Duro™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-811/1000 in
Material:
Brass, Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671256480900
Width:
1-969/1000 in