75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze
Capanna 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Capanna
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Water
- Height:
- 13-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic, Modern, Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927568609
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 75 W
- Width:
- 8-1/2 in