This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

Kichler Lighting

Capanna™ 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49924OZ
  • Item #7912587
  • Manufacturer Part #49924OZ
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Capanna™ 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK49924OZ
  • Item #7912587
  • Manufacturer Part #49924OZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Capanna™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
7-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Water
Height:
10-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
783927568593
Volts:
12V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
6-1/2 in