Bathroom Sink White
Cafe™ Series Bathroom Sink White
Package Quantity Info:
Each: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Cafe™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White Smooth
- Depth:
- 21 in
- Height:
- 18 in
- Length:
- 18 in
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889367834
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 30 in