This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

ROHL®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RCD8000APC
  • Item #7921511
  • Manufacturer Part #CD8000APC
5 out of 5 Customer Rating
Brand image
ROHL®

Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #RCD8000APC
  • Item #7921511
  • Manufacturer Part #CD8000APC
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable
  • 1 function
  • Rough valve sold separately
  • Order RCT-1 1/2" Pressure balance rough
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Diameter:
2-3/8 in
Diameter - Inside 1:
1-1/8 in
Diameter - Outside:
2-3/8 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-1/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
826712007409
WaterSense Labeled:
No
Width:
2-3/8 in