Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Selectronic® Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Flash® shower rough-in valves with choice of connections (sold separately)
- Includes 3-function hand shower with pause feature
- Pause Feature: Non-positive shut-off button on handle reduces flow to a trickle to meet ADA requirement
- 36" slide bar
- Metal wall escutcheon with metal lever handle. Red/blue indicator ring
- 2.5 gpm/9.5 Lpm maximum flow rate
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 36 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Jet, Massage
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 012611694493
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No