24 in. Extension Rod in Coal
Signature 24 in. Extension Rod in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Depth:
- 3/4 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Length:
- 24 in
- Material:
- Metal, Steel
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 3/4 in