This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D51361
  • Item #7926589
  • Manufacturer Part #51361
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D51361
  • Item #7926589
  • Manufacturer Part #51361
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Hand held shower with 4 spray settings
  • Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
  • Includes wall elbow with brass waterway
  • Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
  • Spray settings include: Full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Certified dual check valves for backflow prevention
  • Includes 72 in. stainless steel hose
  • Extends 2-7/8 in. from shower wall
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
3-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-3/4 in
Hose Included:
Yes
Hose Length:
72 in
Length:
27-3/4 in
Pause Control:
Yes
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Slide Bar Height:
27-3/4 in
Spray Type:
Full, Massage, Pause
UL Listed:
No
UPC:
034449906753
WaterSense Labeled:
Yes
Width:
3-7/8 in