Multi Function Hand Shower in Brilliance® Stainless
Universal Showering Multi Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Case: 3 Pallet: 54-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Hand held shower with 4 spray settings
- Features 24 in. wall bar with adjustable slide to accommodate bathers of varying heights
- Includes wall elbow with brass waterway
- Easy turn dial to change hand shower spray settings, includes pause, a non-positive shut-off
- Spray settings include: Full body spray, full spray with massage, massaging spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Certified dual check valves for backflow prevention
- Includes 72 in. stainless steel hose
- Extends 2-7/8 in. from shower wall
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 72 in
- Length:
- 27-3/4 in
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Slide Bar Height:
- 27-3/4 in
- Spray Type:
- Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-7/8 in