60W 3-Light Medium Vanity Fixture in Polished Nickel
Adley 60W 3-Light Medium Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfect for adding ambient light to bathroom and vanity settings
- Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
- Finished in a sleek Polished Nickel
- Mount on a wall on either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
- A sophisticated choice for New Traditional and Transitional settings
- Can be displayed individually or in groups of two
- Can be mounted facing up or down
- Measures 23 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
- Uses three 60-watt medium base bulbs, or the LED equivalent, that are sold separately
- Includes installation instructions and mounting hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Adley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785247232505
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in