This product requires certification to purchase.

60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

Progress Lighting

Adley 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300155031
  • Item #7926712
  • Manufacturer Part #P300155-031
4.1 out of 5 Customer Rating
Brand image
Progress Lighting

Adley 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

  • Fast #
  • Part #PP300155031
  • Item #7926712
  • Manufacturer Part #P300155-031
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfect for adding ambient lighting to bathroom and vanity settings
  • Backplate has a graceful, beveled detailing and is attached to a simple bar holding the glass-shaded lights
  • Finished in statement-making Black
  • Mount on a wall or either side of a mirror to eliminate shadows on the face when getting ready for the day or for a night out
  • A sophisticated choice for new traditional and transitional settings
  • Can be displayed individually or in groups of two or more
  • Can be mounted facing up or down
  • Measures 13-7/8 in width X 7-5/8 in height, extends 6 in, H/CTR 5-3/8 in
  • Uses two 60-watt max medium base bulbs, or LED equivalent, that are sold separately
  • Includes installation instructions and mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adley
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
7-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional, Transitional
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
785247232451
Volts:
120V
Watts:
60 W
Width:
13-7/8 in