This product requires certification to purchase.

Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

KOHLER

Tempered® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT22025-4-SN
  • Item #7926873
  • Manufacturer Part #T22025-4-SN
3.9 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Single Handle Floor Mount Tub Filler with Hand Shower in Vibrant® Polished Nickel

  • Fast #
  • Part #KT22025-4-SN
  • Item #7926873
  • Manufacturer Part #T22025-4-SN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 8.5 gpm maximum flow rate (32 l/min) @ 45 psi
  • 1.75 gpm (6.6 l/min) flow rate for hand shower
  • 10-3/16" (259 mm) spout reach
  • 35-3/4" (908 mm) maximum spout height
  • Includes Shift hand shower and 60-in shower hose
  • Coordinates with Tempered™ faucets, accessories and showering components to complete your bathroom
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tempered®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
5 in
Faucet Connection:
NPT
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
8.5 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
37-1/16 in
Hose Length:
60 in
Installation Type:
Floor Mount
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35-3/4 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
10-3/16 in
UPC:
885612769510
WaterSense Labeled:
Yes
Width:
14-1/5 in