1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze (Pack of 10)
Stature 1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-1/4 in (32 mm) Length Knob
- Finished in Oil Rubbed Bronze
- 10 Pack
- Includes mounting hardware: #8-32 x 1/2 in. and #8-32 x 1 in. Truss Head Machine Screws
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Stature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/4 in
- Length:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 10
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 026634228467
- Width:
- 1-1/4 in