3 in. Center-to-Center Edge Pull in Polished Nickel (Pack of 10)
Allison Value 3 in. Center-to-Center Edge Pull in Polished Nickel (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 in (76 mm) Center-to-Center Pull
- Finished in Polished Nickel
- 10 Pack
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3 in
- Collection:
- Allison Value
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-5/8 in
- Diameter - Base:
- 3-3/4 in
- Hardware Type:
- Edge Pull
- Height:
- 1-5/8 in
- Length:
- 3-13/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 10
- Shape:
- Cup
- Style:
- Contemporary
- UPC:
- 026634227866
- Width:
- 1 in