This product requires certification to purchase.

3 in. Center-to-Center Edge Pull in Oil Rubbed Bronze (Pack of 10)

Amerock

Allison Value 3 in. Center-to-Center Edge Pull in Oil Rubbed Bronze (Pack of 10)

  • Fast #
  • Part #A10BX36573ORB
  • Item #7928490
  • Manufacturer Part #10BX36573ORB
3.6 out of 5 Customer Rating
Brand image
Amerock

Allison Value 3 in. Center-to-Center Edge Pull in Oil Rubbed Bronze (Pack of 10)

  • Fast #
  • Part #A10BX36573ORB
  • Item #7928490
  • Manufacturer Part #10BX36573ORB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Oil Rubbed Bronze
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Collection:
Allison Value
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-5/8 in
Diameter - Base:
3-3/4 in
Hardware Type:
Edge Pull
Height:
1-5/8 in
Length:
3-13/16 in
Material:
Aluminum
Package Quantity:
Pack of 10
Shape:
Cup
Style:
Contemporary
UPC:
026634227859
Width:
1 in