This product requires certification to purchase.

110 CFM Bathroom Exhaust Fan in White

Broan-NuTone

FLEX DC™ Series 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE50110DC
  • Item #7934466
  • Manufacturer Part #AE50110DC
3.6 out of 5 Customer Rating
Brand image
Broan-NuTone

FLEX DC™ Series 110 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BAE50110DC
  • Item #7934466
  • Manufacturer Part #AE50110DC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FlexFlow™ technology, select between 50, 80 or 110 CFM
  • Quiet operation at Less than0.3-0.4-0.9 sones
  • Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation
  • Can be installed in a wall if mounted 8-ft. or more abovethe floor
  • ENERGY STAR® certified product
  • Requires Certification
  • Green


Specifications

AMP:
0.3
CEC Compliant:
For Sale in CA
CFM:
110 ft3/min
Collection:
FLEX DC™ Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
11-1/2 in
Material:
Plastic
Material Type:
Polymer
Sones:
0.3-0.4-0.9
UL Listed:
Yes
UPC:
026715256976
Vent Duct Shape:
Round
Volts:
120V
Watts:
14.9 W
Width:
12 in