30 x 24 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum
Maxstow™ 30 x 24 in. Surface Mount Medicine Cabinet in Dark Anodized Aluminum
Package Quantity Info:
Each: 1 Pallet: 28-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxstow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Dark Anodized Aluminum
- Depth:
- 3-9/16 in
- GSA Approved:
- No
- Glass Type:
- Mirror
- Height:
- 24 in
- IAPMO Listed:
- No
- Installation Type:
- Surface Mount
- Lights Included:
- No
- Material:
- Aluminum
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 30 in x 24 in
- UL Listed:
- No
- Width:
- 30 in