This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Black Stainless

Moen

Sleek™ MotionSense Wave™ Single Handle Pull Down Touchless Kitchen Faucet in Black Stainless

  • Fast #
  • Part #M7864EWBLS
  • Item #7946478
  • Manufacturer Part #7864EWBLS
3.2 out of 5 Customer Rating
Brand image
Moen

Sleek™ MotionSense Wave™ Single Handle Pull Down Touchless Kitchen Faucet in Black Stainless

  • Fast #
  • Part #M7864EWBLS
  • Item #7946478
  • Manufacturer Part #7864EWBLS
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features Duralock™ quick connect system for easy installation
  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Featuring single-sensor touchless activation, MotionSense wave™ allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 5 year warranty on digital components; limited lifetime trim warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-9/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-5/16 in
Spout Reach
7-5/8 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Collection
Sleek™ MotionSense Wave™
Color Finish Category
Blacks
Color Finish Name
Black Stainless
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Cartridge
Handle Type
Lever
Kitchen Faucet Type
Pull Down, Touchless
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Electrical & Operational Information
Power Source
Battery, Plug-in
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial, Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
026508294550