Single Handle Pull Down Touchless Kitchen Faucet in Black Stainless Steel
Align™ Single Handle Pull Down Touchless Kitchen Faucet in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Features Duralock™quick connect system for easy installation
- Power Clean™spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™technology.
- Featuring single-sensor touchless activation, MotionSense wave™allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Black stainless
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- 5 year warranty on digital components; limited lifetime trim warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Align™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 22-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No